Shop All Screwdriver Bits
Vega
Hts-3 Socket Bit x 1" - 3/8 Sq Dr
Mfr # 225HTS3SB
Zoro # G7863354
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 225HTS3SB
- Zoro # G7863354
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
Item | Hts-3 Socket Bit x 1" - 3/8 Sq Dr |
Description
Hts-3 Socket Bit x 1 In. - 3/8 Sq Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 32mm Hex 80mm 1 Sq. Drive (8012M.80-32)
- DIABLO Driver Bit Range Of Phillips Bits, PK100 (DPH22P100)
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (525243)
- MARSON Rivet Nut Tool, 425-Rn, Heavy Duty (M34607)
- VEGA Impactech Square 1 Power Bit x 2" - Car (P150R1A-C1)
- VEGA Phillips 3 Power Bit x 3-1/2 (190P3A)
- VEGA Hex Tamper 7/32 Power Bit x 2 (150HT1464A)
- VEGA Torx Tamper 25 Socket Bit x 1" - 3/8 Sq (228TT25SB)
- VEGA Quick Release Mag Bit Holder x 6 (1150MH1QD)
- VEGA Torq-Set Acr-R 10 Insert Bit x 1 (125TS10ACR-R)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, #4, 1-1/4", PK5 (480-4X-5PK)
- Vega Screwdriver Bits