Shop All Screwdriver Bits
Vega
Hts-1 Socket Bit x 1" - 1/4 Sq Dr
Mfr # 125HTS1SB
Zoro # G7863257
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125HTS1SB
- Zoro # G7863257
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
Item | Hts-1 Socket Bit x 1" - 1/4 Sq Dr |
Description
Hts-1 Socket Bit x 1 In. - 1/4 Sq Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5-1/2" External Circlip Pliers, Plastic Grip (46 11 A1)
- DRILLCO 27/32, Cobalt S&D Drill (1000EC154)
- DASCO PRO Cold Chisel, 1" Tip x 7-7/8" L (417)
- EMUGE Spiral Point Tap, Modified Bottoming, 3 (B15773000080)
- VEGA Hex 9/64 Power Bit x 6 (1150H0964A)
- VEGA Phillips 4 Insert Bit x 1-1/4" Bull Nos (132P4A)
- VEGA Slotted 10-12 Insert Bit x 1-1/2 (138F12A)
- VEGA Torx Tamper 25 Insert Bit x 1-1/4" - 5/1 (230TT25AA)
- VEGA Phillips 3 Power Bit x 2" Extra Hard (150P3AX)
- VEGA Hex 5/16 Power Bit x 2" - 7/16 Hex Shank (350H2064A)
- ECLIPSE TOOLS Bit Star-Tip, T6, 1, 15/16" L, 1/4" H (T6X1-15/16)
- Vega Screwdrivers and Nutdrivers