Shop All Hex Keys
Vega
Hex Tamper L-Key (Short), 7/32
Mfr # HT1464S
Zoro # G806451454
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 1.05"
- Blade Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size 7/32"
- Tip Shape Hex Tamper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 1.05" |
Tip Size | 7/32" |
Details
Blade Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Item | L-Key |
Tip Shape | Hex Tamper |
Description
Hex Tamper L-Key (Short),7/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #8-40 HSS Plug Hand Tap (DWTST8-40P)
- RIDGID Flexible Leader, 3/4 In. x 2 ft... (T-468)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.25-1.49 In. (033-03-015)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99913-12-06)
- VEGA Hex and Hex Ball, T-Handle, 3/32 x 4 in (LTB3324)
- VEGA Hex Ball L-Key (Long), 5/16 (HB2064L)
- VEGA Hex Ball L-Key (Long), 3/16 (HB1264L)
- VEGA Hex and Hex Ball, T-Handle, 4 mm x 6 in (LTB0406)
- VEGA Hex L-Key (Long), 7/64 (H0764L)
- VEGA TORx(R) T-Handle 30 x 8 in (LTX308)
- EKLIND 6mm Long Series Hex-L® Key (15612)
- Vega Wrenches