Shop All Hex Keys
Vega
Hex Tamper L-Key (Short), 5/16
Mfr # HT2064S
Zoro # G006451483
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 1.25"
- Blade Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size 5/16"
- Tip Shape Hex Tamper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 1.25" |
Tip Size | 5/16" |
Details
Blade Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Tip Shape | Hex Tamper |
Item | L-Key |
Description
Hex Tamper L-Key (Short),5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 7/16" SAE Impact Sha (CMMT15833)
- WOLFCRAFT BISCUIT JOINER #0 PK50 (2921)
- RAPTOR Three Flute Dovetail Cutter, Steel (RWP-DC403U)
- LENOX Band Saw Blade, 15 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (53149D2B154725)
- VEGA Hex Ball L-Key (Long), 7/64 (HB0764L)
- VEGA Hex and Hex Ball, T-Handle, 1/8 x 4 in (LTB1804)
- VEGA Hex L-Key (Long), 10 mm (H100L)
- VEGA Hex L-Key (Long), 3/16 (H1264L)
- VEGA Hex and Hex Ball, T-Handle, 3 mm x 4 in (LTB0304)
- VEGA Hex L-Key (Short), 3/32 (H0664S)
- EKLIND 10mm Long Series Hex-L® Key (15620)
- Vega Wrenches