Shop All Hex Keys
Vega
Hex Tamper L-Key (Short), 3/8
Mfr # HT2464S
Zoro # G106451451
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1.35"
- Blade Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size 3/8"
- Tip Shape Hex Tamper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 1.35" |
Tip Size | 3/8" |
Details
Blade Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Item | L-Key |
Tip Shape | Hex Tamper |
Description
Hex Tamper L-Key (Short),3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Socket Rail, 3/4 " Dr, 9 " (J2594)
- WIDIA Indexable Boring Bar, QCBI50085R, 8 in L, Carbide, Triangle Insert Shape (QCBI50085R)
- STEELMAN 3" Cut-Off Tool with Metal Guard (1526A)
- GREY PNEUMATIC SKT 1/2" DRIVE X 13MM MAGNETIC STANDARD (GP2013MG)
- VEGA Hex L-Key (Long), 7/32 (H1464L)
- VEGA Hex and Hex Ball, T-Handle, 2.5 mm x 4 in (LTB0254)
- VEGA Hex T-Handle, 4 in x 9/64 (LTH9644)
- VEGA Hex Ball L-Key (Long), 3/32 (HB0664L)
- VEGA Hex T-Handle, 4 in x 2.5 mm (LTH0254)
- VEGA Hex and Hex Ball, T-Handle, 5/32 x 6 in (LTB5326)
- BONDHUS Blx 12 .050-5-16 Ball Driver L-Wrench Se (BO390432)
- Vega Hex Keys & Hex Key Sets