Shop All Hex Keys
Vega
Hex Tamper L-Key (Short), 3/16
Mfr # HT1264S
Zoro # G306451473
product price: $1.35
/ea
Sold in multiples of 9 for $12.15
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length .95"
- Blade Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size 3/16"
- Tip Shape Hex Tamper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | .95" |
Tip Size | 3/16" |
Details
Blade Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Tip Shape | Hex Tamper |
Item | L-Key |
Description
Hex Tamper L-Key (Short),3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 1 1/2 Punch 12313 (12313G)
- URREA 3/4" drive hexagonal bit impact socket 19MM (759019M)
- ERGODYNE Soft-Sided, Wheeled Duffle Bag, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5120)
- DRILL AMERICA 13/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR13/64)
- VEGA TORx(R) T-Handle 25 x 6 in (LTX256)
- VEGA Hex Ball L-Key (Long), 4 mm (HB040L)
- VEGA Hex L-Key (Long), 10 mm (H100L)
- VEGA Hex L-Key (Long), 1/4 (H1664L)
- VEGA Hex L-Key (Long), 3/16 (H1264L)
- VEGA Hex L-Key (Short), 7/64 (H0764S)
- WESTWARD SAE Plain Hex Key, 1/4" Tip Size, 5 5/16 in Long, 1/4 in Short (54TU56)
- Vega Hex Keys