Shop All Hex Keys
Vega
Hex Tamper L-Key (Short), 1/8
Mfr # HT0864S
Zoro # G306451459
product price: $0.86
/ea
Sold in multiples of 13 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length .75"
- Blade Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size 1/8"
- Tip Shape Hex Tamper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | .75" |
Tip Size | 1/8" |
Details
Blade Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Item | L-Key |
Tip Shape | Hex Tamper |
Description
Hex Tamper L-Key (Short),1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS SAE L-Shape Hex Key, 7/64" Tip Size (HK-7/64)
- QUALTOOL Nutsetter Mag, 1/4" Hex Drv, 2-9/16 (MSHL 3/8)
- KO-KEN Socket set 3/16-9/16 12 Point 150mm 9 pieces 1/4 Sq. Drive (RS2445A/9)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #6 (44076)
- VEGA Hex L-Key (Long), 7/64 (H0764L)
- VEGA Hex L-Key (Long), 1/4 (H1664L)
- VEGA Hex L-Key (Long), 5/32 (H1064L)
- VEGA Hex and Hex Ball, T-Handle, 1/8 x 4 in (LTB1804)
- VEGA Hex L-Key (Long), 3/8 (H2464L)
- VEGA Hex L-Key (Long), 7/16 (H2864L)
- EKLIND SAE Plain Ball Hex Key, 1/2" Tip Size, 8 1/4 in Long, 1 5/8 in Short, 5 PK (18232)
- Vega Wrenches