Shop All Screwdriver Bits
Vega
Hex Tamper 9/64 Insert Bit x 1
Mfr # 125HT0964A
Zoro # G7863817
product price: $1.35
/ea
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125HT0964A
- Zoro # G7863817
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Hex Tamper 9/64 Insert Bit x 1" |
Description
Hex Tamper 9/64 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 5/16" Tip Size (BL20)
- ALLSOURCE Door Spring, Gas Charged (41835)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 15/64 (C23732)
- URREA Click Torque Wrench one scale, 30-250Ft-Lb (6025FL)
- VEGA Torx Plus Tamper 25 Insert Bit x 1 (125IPR25)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (1300MH1CD)
- VEGA Clutch 1/8 Power Bit x 2 (150CG432A)
- VEGA Torx 8 Insert Bit x 1" Diamond Tip (125T08DT)
- VEGA Square 2 Insert Bit x 1" 2Pc (125R2C)
- VEGA Torx Plus Tamper 10 Insert Bit x 1 (125IPR10)
- K-TOOL INTERNATIONAL Torx Socket, External, 1/2" Drive, E-18 (KTI-22688)
- Vega Screwdriver Bits