Shop All Screwdriver Bits
Vega
Hex Tamper 7/64 Power Bit x 2
Mfr # 150HT0764A
Zoro # G7863397
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 150HT0764A
- Zoro # G7863397
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex Tamper 7/64 Power Bit x 2" |
Description
Hex Tamper 7/64 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Crimping Pliers (97 61 145 A)
- SUPERCUT 89.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (431254)
- WIHA Impact Insert Bit Square #2-250 (76584)
- MILWAUKEE TOOL 9 in 14 TPI SAWZALL Blades, 5 Pack (48-00-5187)
- VEGA Ball-End Hex, 2.5 mm Bit x 1 in (125BP025A)
- VEGA Double Square 2 Power Bit x 3-1/2 (190DS02A)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (175MH1CD)
- VEGA Ball-End Hex, 1/4 in Bit x 3 in (175BP1664A)
- VEGA Square 2 Insert Bit x 1 (125R2A)
- VEGA Slotted Bit Finder 14 (14-16) x 3-7/8 (BBF14)
- VEGA Ball-End Hex, 2.5 mm Bit x 2 in (150BP025A)
- Vega Screwdrivers and Nutdrivers