Shop All Screwdriver Bits
Vega
Hex Tamper 7/32 Power Bit x 2
Mfr # 150HT1464A
Zoro # G7862758
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150HT1464A
- Zoro # G7862758
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex Tamper 7/32 Power Bit x 2" |
Description
Hex Tamper 7/32 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Taper Mount Drill Chuck 0-1/2 X Jt-6 (561704)
- METABO Corded Tube Sander, Belt L 30 in, 13.5 A (RBE 15-180 Set)
- C.H. HANSON 9 in Long Nose Locking Plier (70950)
- LENOX Band Saw Blade, 10 ft. L (93665RPB103050)
- VEGA Torx Tamper 20 Power Bit x 6 (1150TT20A)
- VEGA Hex Tamper 3/32 Insert Bit x 1 (125HT0664A)
- VEGA Phillips 3 Power Bit x 6 (1150P3A)
- VEGA Hex 5/32 Power Bit x 3-1/2 (190H1064A)
- VEGA Hex Tamper 3/16 Insert Bit x 1 (125HT1264A)
- VEGA Square 2 Power Bit x 6 (1150R2A)
- EAZYPOWER Magnetic Nut Setter 10Mm (88221)
- Vega Screwdriver Bits