Shop All Screwdriver Bits
Vega
Hex Tamper 6Mm Insert Bit x 1
Mfr # 125HT060A
Zoro # G7862977
product price: $1.35
/ea
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125HT060A
- Zoro # G7862977
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Hex Tamper 6Mm Insert Bit x 1" |
Description
Hex Tamper 6Mm Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY TROWELS BY BON Finish Trowel, Square, Carbon Steel, 16 X 3, Comfort Grip (67-233)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122600)
- KRAFT TOOL Cement Finish Trowel, BS, 24x4", Wood Hndl (CF743B)
- WILLIAMS Williams Side Cutters, Electrician, 7" (PL-204C)
- VEGA Mag Bit Holder W/ C-Ring x 2 (151MH1CD2)
- VEGA Torxalign 30 Power Bit x 2-3/4 (170T30W)
- VEGA Mag Bit Holder x 10 (1250MH1AD)
- VEGA Hts-5 Socket Bit x 1-1/4" - 3/8" Sq Dr (232HTS5SB)
- VEGA Impactech 1/4 Mag Nutsetter x 6 (P1150MN716S)
- VEGA Torq-Set 8 Insert Bit x 1 (125TS08)
- EAZYPOWER Bit Removr/Instal#14 Cd1 (88247)
- Vega Screwdriver Bits