Shop All Screwdriver Bits
Vega
Hex Tamper 5Mm Insert Bit x 1
Mfr # 125HT050A
Zoro # G1498827
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 125HT050A
- Zoro # G1498827
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Hex Tamper 5Mm Insert Bit x 1" |
Description
Hex Tamper 5Mm Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 3/16" S2 T-handle Hex Key, 1000V Insulated (68612-I)
- KNIPEX 7 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 02 180)
- STANLEY Stanley 66-565 6 PC. Vinyl Comfort Grip Cabinet. Standard, & Phillips Screwdriver Set (66-565)
- POWERMATE VX Air Tool Oil, 8 oz (018-0059CT)
- VEGA Impactech Square 2 Power Bit x 3-1/2 (P190R2A)
- VEGA Hex 9/64 Power Bit x 3-1/2 (190H0964A)
- VEGA Hex 9/64 Insert Bit x 1" Ss (125H0964SS)
- VEGA Slotted 10-12 Insert Bit x 1-1/2" - 5/16 (238F10A)
- VEGA Ball-End Hex, 8 mm Bit x 1 in (125BP080A)
- VEGA Ball-End Hex, 2.5 mm Bit x 3 in (175BP025A)
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH21P5)
- Vega Screwdriver Bits