Shop All Screwdriver Bits
Vega
Hex Tamper 5/64 Insert Bit x 1
Mfr # 125HT0564A
Zoro # G7863153
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 125HT0564A
- Zoro # G7863153
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Hex Tamper 5/64 Insert Bit x 1" |
Description
Hex Tamper 5/64 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER Air Punch Nailer/Nail Remover/Nail Puller. 1/4" NPT Thread Air Inlet, 80-120 PSI (AP900)
- WESTWARD 3 Piece Plier Set Dipped Handle (53JW89)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 3 Inch Long - 5mm Dia, PK 10 (BP302-10PK)
- DRILLCO 3/8-18, CARBON HEX PIPE DIE - 3380E (338E124)
- VEGA Slotted 12-14 Power Bit x 6 (1150F14A)
- VEGA Square 2 Insert Bit x 1 (125R2A)
- VEGA Ball-End Hex, 3 mm Bit x 1 in (125BP030A)
- VEGA Ball-End Hex, 5/33 in Bit x 3 in (175BP1064A)
- VEGA Torx Tamper 45 Insert Bit x 1" Bull Nose (125TT45A)
- VEGA Phillips 3 Power Bit x 6" Extra Hard (1150P3AX)
- APEX TOOL GROUP Bit Holder, 5/16", 7/16", 2-3/4" (480PT-1PK)
- Vega Screwdriver Bits