Shop All Screwdriver Bits
Vega
Hex Tamper 5/32 Insert Bit x 1
Mfr # 125HT1064A
Zoro # G7863284
Sold in multiples of 50 for $74.50
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 125HT1064A
- Zoro # G7863284
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Hex Tamper 5/32 Insert Bit x 1" |
Description
Hex Tamper 5/32 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8" TCT Annular Cutter 2" Depth (49-59-4113)
- DRILL AMERICA m21x1.75 HSS Metric Hand Tap (DWTSMT21X1.75)
- DEWALT 9" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (5 pack) (DW4803)
- HHIP 8 Piece 9/16-1" X 16ths Radius Gage Set (4901-0041)
- VEGA Torq-Set 8 Insert Bit x 1" Tin (125TS08-TI)
- VEGA Adapter, 1/4 x 1/4 Hex Extension x 2" Ba (150ADB14)
- VEGA Square 2 Power Bit x 2" Extra Hard (150R2AX)
- VEGA Phillips 2 Power Bit x 3-1/2" Extra Har (190P2AX)
- VEGA Slotted 8-10 Power Bit x 6 (1150F10A)
- VEGA Phillips 2 Power Bit x 2" Extra Hard (150P2AX)
- VEGA Hex 2Mm Power Bit x 2 (150H020A)
- Vega Screwdriver Bits