Shop All Screwdriver Bits
Vega
Hex Tamper 4Mm Insert Bit x 1
Mfr # 125HT040A
Zoro # G7863293
product price: $1.45
/ea
Sold in multiples of 7 for $10.15
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125HT040A
- Zoro # G7863293
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Hex Tamper 4Mm Insert Bit x 1" |
Description
Hex Tamper 4Mm Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE Root 66 Drain/Sewer Cleaning Machine W/ 11 Cables, 2 Cutter Sets & Tool Box (RT-66-D)
- FOWLER Transfer Punch Set, 28 pcs. (72-482-028)
- BONDHUS 13138 Set Of 10 Balldriver And Hex T-Handles, Sizes 3/32-3/8-Inch (13138)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S8)
- VEGA Torx 50 Insert Bit x 1-1/4" - 5/16 Hex S (230T50A)
- VEGA Torx 6 Power Bit x 2 (150T06A)
- VEGA Phillips 3 Power Bit x 2" Extra Hard (150P3AX)
- VEGA Eye Lag Driver x 2-11/16 (168ELSD)
- VEGA Impactech Phillips 2 Power Bit x 6 (P1150P2A)
- VEGA Impactech Phillips 3 Insert Bit x 1" - (P125P3A-C5)
- EAZYPOWER Mini Joiner Biscuits, No. 20, PK50 (30022)
- Vega Screwdrivers and Nutdrivers