Shop All Screwdriver Bits
Vega
Hex Tamper 2.5Mm Insert Bit x 1
Mfr # 125HT025A
Zoro # G7863537
product price: $1.35
/ea
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125HT025A
- Zoro # G7863537
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Hex Tamper 2.5Mm Insert Bit x 1" |
Description
Hex Tamper 2.5Mm Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.069 In, Black (911206900)
- DRILL AMERICA #10 HSS Polished Jobber Length Drill Bit (D/AP10)
- MILWAUKEE TOOL M18 Cut Out Tool (2627-20)
- STARRETT Band Saw Blade, 9 ft. 6" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-09-06)
- VEGA Square 2 Insert Bit x 1" Extra Hard (125R2AX)
- VEGA Mortorq Super 4 Power Bit x 2" - 7/16 He (350MTS4)
- VEGA Impactech #2 Phillips Driver Bit 2in (P150P2A-25)
- VEGA Torx 30 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T30SB)
- VEGA Hex 1/2 Power Bit x 2" - 7/16 Hex Shank (350H3264A)
- VEGA Phillips 0 Insert Bit x 1 (125P0A)
- VEGA Hex 6Mm Power Bit x 2" - 7/16 Hex Shank (350H060A)
- Vega Screwdriver Bits