Shop All Screwdriver Bits
Vega
Hex Tamper 1/8 Power Bit x 2
Mfr # 150HT0864A
Zoro # G7863433
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150HT0864A
- Zoro # G7863433
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Item | Hex Tamper 1/8 Power Bit x 2" |
Description
Hex Tamper 1/8 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 3/8" Drive Air Ratchet Wrench, 88 ft-lb Max. Torque, 220 RPM (1207MAX-D3)
- ARSENAL BY ERGODYNE Buddy Organizer, Large, Black, 2 Pockets (5875)
- URREA SAE Nutdriver, Set of 6Pieces (8200)
- METABO FNSH NAILR ANG 15GA 2.5"" (NT65MA4M)
- VEGA Slotted 12-14 Power Bit x 2-3/4 (170F14A)
- VEGA Pozidriv 1 Power Bit x 2-3/4 (170Z1A)
- VEGA Hex 5/32 Power Bit x 2" - 7/16 Hex Shank (350H1064A)
- VEGA Torx Tamper 25 Insert Bit x 1-1/4" - 5/1 (230TT25AA)
- VEGA Ball-End Hex, 5 mm Bit x 3 in (175BP050A)
- VEGA Mag Bit Holder x 2-3/8 (160MH1AD)
- VEGA Torq-Set 1/4 Insert Bit x 1" Bull Nose (125TS416)
- Vega Screwdriver Bits