Shop All Screwdriver Bits
Vega
Hex Tamper 1/16 Insert Bit x 1
Mfr # 125HT0464A
Zoro # G7863363
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125HT0464A
- Zoro # G7863363
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Hex Tamper 1/16 Insert Bit x 1" |
Description
Hex Tamper 1/16 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Guide Rail Adapter (198673-2)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 1, 3/8, SS (GL6X1000B----X0)
- INNOVATIVE COMPONENTS Four Prong Knob, 1/2-13 Thread Size, 1.125"L, Thru, Quick Release Tap, Brass (GN8C----4P7QR90)
- INGERSOLL-RAND Ingersoll Rand 125 Standard Duty Air Needle Scaler (125)
- VEGA Pozidriv 2 Power Bit x 6 (1150Z2A)
- VEGA Screwdriver Bit Set, 31Pc Bit And Socket (VSM-31)
- VEGA Hex Tamper 3/16 Insert Bit x 1 (125HT1264A)
- VEGA Impactech Phillips 3 Power Bit x 2-3/4 (P170P3A)
- VEGA Y Adapter x 1 (Y-ADAPTER)
- VEGA Torx Tamper 40 Insert Bit x 1 (125TT40A)
- X1 TOOLS T-30 Torque Driver Bit, 1 Long 36 Bits by X1 Tools (X1E-CON-BIT-T30-1000x36)
- Vega Screwdrivers and Nutdrivers