Vega

Hex T-Handle, 6 in x 5/32


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Arm Length 6"
  • Blade Material S2 Modified Steel
  • Finish Satin Chrome
  • Tip Size 5/32"
  • Tip Shape Hex
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Vega
  • MFR # LTH5326
  • Zoro # G206451276
  • UPC #
    843854014171
  • Country of Origin Taiwan, Province of China
  • Category Hex Keys

Dimensions

Arm Length 6"
Tip Size 5/32"

Details

Blade Material S2 Modified Steel
Finish Satin Chrome
Item T-Handle
Tip Shape Hex

Description

Hex T-Handle , 6 in x 5/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.