Shop All Hex Keys
Vega
Hex L-Key (Short), 7/16
Mfr # H2864S
Zoro # G706451226
product price: $3.29
/ea
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1.50"
- Blade Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size 7/16"
- Tip Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 1.50" |
Tip Size | 7/16" |
Details
Blade Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Tip Shape | Hex |
Arm Type | Short |
Item | L-Key |
Description
Hex L-Key (Short), 7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Manual Caged Jaw Puller, 3 Jaws, 20 tons Capacity, 10" Reach (110)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- PROTO Black, Drawer Liner Kit, Polyethylene Foam (J32365P)
- MILWAUKEE TOOL Pipe Wrench, Al, 13 23/50 in L, 10.98 lb (48-22-7414)
- VEGA Hex L-Key (Short), 1/16 (H0464S)
- VEGA Hex Ball L-Key (Long), 4 mm (HB040L)
- VEGA Hex and Hex Ball, T-Handle, 2.5 mm x 4 in (LTB0254)
- VEGA TORx(R) Tamper L-Key (Short), 15 (LTT15S)
- VEGA Hex and Hex Ball, T-Handle, 3/32 x 4 in (LTB3324)
- VEGA Hex L-Key (Long), 1/4 (H1664L)
- EKLIND SAE Plain Ball Hex Key, 5/32" Tip Size, 9 in Long, 3 in Short, 4 PK (61810)
- Vega Hex Keys