Shop All Hex Keys
Vega
Hex L-Key (Short), 3/8
Mfr # H2464S
Zoro # G306451350
product price: $2.15
/ea
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1.35"
- Blade Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size 3/8"
- Arm Type Short
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 1.35" |
Tip Size | 3/8" |
Details
Blade Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Item | L-Key |
Arm Type | Short |
Tip Shape | Hex |
Description
Hex L-Key (Short), 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Socket Extension, 1 pcs, Chrome, 5 in L (43-24-9104)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 1/2-20", 2.5" dia. (SKTF-029)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 15/16 (9AB06)
- SPOTNAILS 16GA 1" Wide Crown Stapler For Senco P/Hitachi Staples 5/8-1-1/2" Leg (X1S3640)
- VEGA Hex Ball L-Key (Long), 5 mm (HB050L)
- VEGA Hex Ball L-Key (Long), 5/32 (HB1064L)
- VEGA Hex and Hex Ball, T-Handle, 3/16 x 6 in (LTB3166)
- VEGA Hex Ball L-Key (Long), 3/16 (HB1264L)
- VEGA Hex L-Key (Long), 7/16 (H2864L)
- VEGA Hex L-Key (Long), 5/16 (H2064L)
- EKLIND 19mm Long Hex L Key (14638)
- Vega Wrenches