Shop All Hex Keys
Vega
Hex L-Key Set - inch (Long), 10 pieces
Mfr # HL10A
Zoro # G006592186
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size 1/16", 5/64", 3/32", 1/8", 5/32" 3/16", 7/32", 1/4", 5/16", 3/8"
- Tip Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/16", 5/64", 3/32", 1/8", 5/32" 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Blade Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Tip Shape | Hex |
Item | L-Key |
Description
Hex L-Key Set - Inch (Long),10 pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1769682)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round (66-178-A)
- PELICAN Black Padded Divider Case, 22"L x 13.81"W x 9"D (1514)
- CRESCENT 18mm 12 Point Combination Wrench (CCW29-05)
- VEGA Hex Ball L-Key (Long), 1/4 (HB1664L)
- VEGA Hex L-Key (Short), 3/8 (H2464S)
- VEGA TORx(R) L-Key (Short), 6 (LT06S)
- VEGA Hex L-Key (Short), 1/16 (H0464S)
- VEGA TORx(R) 10 L-Key (Short) (LT10S)
- VEGA Hex L-Key (Short), 5/32 (H1064S)
- EKLIND 3mm Hex Key, Tip Size (54930)
- Vega Wrenches