Shop All Hex Keys
Vega
Hex L-Key (Long), 7/64
Mfr # H0764L
Zoro # G806451256
product price: $0.58
/ea
Sold in multiples of 20 for $11.60
$11.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length .70"
- Blade Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size 7/64"
- Tip Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | .70" |
Tip Size | 7/64" |
Details
Blade Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Tip Shape | Hex |
Item | L-Key |
Arm Type | Long |
Description
Hex L-Key (Long), 7/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Scale Unit, Range 32"/800mm (7101-800A)
- WESTWARD 14 in L 2 in Cap. Aluminum Offset Pipe Wrench (1XJZ7)
- ERGODYNE Gray Canvas Waist Apron (5707)
- LYNDEX-NIKKEN Collet, R8, 6mm (820-006)
- VEGA Hex Tamper L-Key (Short), 1/8 (HT0864S)
- VEGA Hex L-Key (Long), 2 mm (H020L)
- VEGA TORx(R) L-Key (Short), 40 (LT40S)
- VEGA Hex T-Handle, 6 in x 7/32 (LTH7326)
- VEGA TORx(R) L-Key (Short), 6 (LT06S)
- VEGA TORx(R) T-Handle 30 x 8 in (LTX308)
- URREA Metal case folding SAE from 0.050” to 3/16” hex keys (4978)
- Vega Hex Keys & Hex Key Sets