Shop All Hex Keys
Vega
Hex L-Key (Long), 5/64
Mfr # H0564L
Zoro # G806451249
product price: $0.36
/ea
Sold in multiples of 30 for $10.80
$10.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length .60"
- Blade Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size 5/64"
- Arm Type Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | .60" |
Tip Size | 5/64" |
Details
Blade Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Item | L-Key |
Arm Type | Long |
Tip Shape | Hex |
Description
Hex L-Key (Long), 5/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS MAX Clay Spade Chisel 4 1/4" X 16" (48-62-4094)
- DEWALT 12V MAX* Compatible Red 3 X 360 Line Laser (DW089LR)
- KETT TOOL Eccentric Assembly 60-24 (60-24)
- TEKTON 3/8 Inch Drive x 9/32 Inch Long Hex Bit Socket (SHB12407)
- VEGA Hex L-Key (Short) 1/8 (H0864S)
- VEGA TORx(R) T-Handle 25 x 6 in (LTX256)
- VEGA Hex Tamper L-Key (Short), 3/32 (HT0664S)
- VEGA Hex L-Key (Long), 6 mm (H060L)
- VEGA Hex and Hex Ball, T-Handle, 3 mm x 4 in (LTB0304)
- VEGA TORx(R) L-Key (Short), 6 (LT06S)
- KLEIN TOOLS SAE T-Handle Hex Key, 5/16" Tip Size (JTH6E14BE)
- Vega Wrenches