Shop All Hex Keys
Vega
Hex L-Key (Long), 5/32
Mfr # H1064L
Zoro # G806451263
product price: $0.81
/ea
Sold in multiples of 13 for $10.53
$10.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length .85"
- Blade Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size 5/32"
- Tip Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | .85" |
Tip Size | 5/32" |
Details
Blade Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Item | L-Key |
Tip Shape | Hex |
Arm Type | Long |
Description
Hex L-Key (Long), 5/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5MM x .8 1/4" Capacity (DWADTQTR5MM8)
- STAR TOOL SUPPLY 29 Pc. HSS Import Black Oxide Jobbers Drill Set (1450432)
- MAKITA 5" Variable Speed Random Orbit Sander with Case (BO5031K)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 3/4 In x 5 In Overall Length (C44525)
- VEGA Hex T-Handle, 4 in x 3/32 (LTH3324)
- VEGA Hex L-Key (Long), 7/64 (H0764L)
- VEGA Hex L-Key (Long), 1/4 (H1664L)
- VEGA Hex Ball L-Key (Long), 1/8 (HB0864L)
- VEGA Hex and Hex Ball, T-Handle, 1/8 x 4 in (LTB1804)
- VEGA Hex and Hex Ball, T-Handle, 3 mm x 4 in (LTB0304)
- GEDORE Hexagon Allen Key, 6mm (DTT 42 6)
- Vega Hex Keys & Hex Key Sets