Shop All Hex Keys
Vega
Hex L-Key (Long), 3/16
Mfr # H1264L
Zoro # G306451435
product price: $0.99
/ea
Sold in multiples of 11 for $10.89
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length .95"
- Blade Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size 3/16"
- Tip Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | .95" |
Tip Size | 3/16" |
Details
Blade Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Tip Shape | Hex |
Arm Type | Long |
Item | L-Key |
Description
Hex L-Key (Long), 3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide Dream Drill (5Xd) (DH424024F)
- GREY PNEUMATIC 1/4" Drive Socket Set, 12 pcs (9712MDG)
- CLEVELAND 26PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC A-Z (C00939)
- IRWIN C-Clamp, 3in, PK5 (225103ZR)
- VEGA Hex L-Key (Short), 3/8 (H2464S)
- VEGA Hex Ball L-Key (Long), 5/16 (HB2064L)
- VEGA Hex and Hex Ball, T-Handle, 1/8 x 4 in (LTB1804)
- VEGA Hex Tamper L-Key (Short), 1/8 (HT0864S)
- VEGA Hex Ball L-Key (Long), 3/32 (HB0664L)
- VEGA Hex L-Key (Long), 7/16 (H2864L)
- SUNEX ® Tools 8-Piece T-Handle, Hex, Metric Hex Key Set (9858M)
- Vega Hex Keys & Hex Key Sets