Shop All Hex Keys
Vega
Hex L-Key (Long), 2 mm
Mfr # H020L
Zoro # G206451351
product price: $0.47
/ea
Sold in multiples of 23 for $10.81
$10.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 16mm
- Blade Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size 2mm
- Tip Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 16mm |
Tip Size | 2mm |
Details
Blade Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Tip Shape | Hex |
Arm Type | Long |
Item | L-Key |
Description
Hex L-Key (Long), 2mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular ter, M2 HSS, 1 1/8 Dia, 1 D (4THA2)
- COLLIS WORKHOLDING Type-C 2MT Tap Driver 3/8 Hand Tap (72423)
- CAPRI TOOLS 3/8 in Drive Long 7/32 in Hex Bit Socket (3-0615)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL Square Endmill, PowerA (209-230-1)
- VEGA Hex and Hex Ball, T-Handle, 1/8 x 4 in (LTB1804)
- VEGA Hex Ball L-Key (Long), 1.5 mm (HB015L)
- VEGA Hex and Hex Ball, T-Handle, 5 mm x 6 in (LTB0506)
- VEGA Hex and Hex Ball, T-Handle, 1/4 x 6 in (LTB1406)
- VEGA Hex Tamper L-Key (Short), 1/8 (HT0864S)
- VEGA Hex and Hex Ball, T-Handle, 8 mm x 8 in (LTB0808)
- EKLIND Metric Plain Ball Hex Key, 5 mm Tip Size, 4 9/16 in Long, 1 1/16 in Short, 10 PK (18610)
- Vega Wrenches