Shop All Hex Keys
Vega
Hex L-Key (Long), 1/4
Mfr # H1664L
Zoro # G006451315
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1.10"
- Blade Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size 1/4"
- Arm Type Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 1.10" |
Tip Size | 1/4" |
Details
Blade Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Arm Type | Long |
Tip Shape | Hex |
Item | L-Key |
Description
Hex L-Key (Long),1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1250" (993215)
- GEARWRENCH 7" Straight Fixed Tip External Snap Ring Pliers (82136)
- LENOX Band Saw Blade, 9 ft. 5 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (52255D2B92870)
- BON TOOL Bon 84-569 Sledge Hammer, 4 Lb, 16" Wood Handle (84-569)
- VEGA Hex and Hex Ball, T-Handle, 3 mm x 4 in (LTB0304)
- VEGA Hex L-Key (Short), 3/32 (H0664S)
- VEGA Hex L-Key (Short), 7/16 (H2864S)
- VEGA Hex L-Key (Long), 9/64 (H0964L)
- VEGA Hex Ball L-Key (Long), 1.5 mm (HB015L)
- VEGA Hex L-Key (Long), 3/16 (H1264L)
- WIHA SAE Soft Grip Dual Drive T-Handle Ball Hex Key, 7/32" Tip Size (33432)
- Vega Wrenches