Vega

Hex, SAE Carabiner Set, 10 pc, 4 in Length, S2 Steel


product price: $15.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material S2 Steel
  • Length 4 in
  • Width 7 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Vega
  • MFR # 150HSCS10
  • Zoro # G308851035
  • UPC #
    843854029144
  • Country of Origin Taiwan, Province of China
  • Category Carabiners

Dimensions

Length 4 in
Width 7 in

Details

Item Hex, SAE Carabiner Set,10 pc
Material S2 Steel

Description

Hex, SAE Carabiner Set,10 pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.