Shop All Carabiners
Vega
Hex, MM Carabiner Set, 10 pc, 4 in Length, S2 Steel
Mfr # 150HMCS10
Zoro # G608850998
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material S2 Steel
- Length 4 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 150HMCS10
- Zoro # G608850998
- UPC # 843854029151
- Country of Origin Taiwan, Province of China
- Category Carabiners
Dimensions
Length | 4 in |
Width | 7 in |
Details
Item | Hex, MM Carabiner Set,10 pc |
Material | S2 Steel |
Description
Hex, MM Carabiner Set,10 pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Insulated Duck Coverall, WC011-BLACK-2XL (WC011)
- CHILL-ITS BY ERGODYNE Bandana, Blue, Solid, Hook-and-Loop (6705)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Mop Sink Sign, Landscape (OS-NS-P-710-L-14248)
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- VEGA Torx Carabiner Set, 10 pc, 4 in Length, S2 Steel (150TCS10)
- VEGA Square 2 Extra Hard Carabiner Set, 10 pc, 4 in Length, S2 Steel (150R2AXCS10)
- VEGA Square Carabiner Set, 10 pc, 4 in Length, S2 Steel (150RACS10)
- EZGENERATION Carabiner Cable Carrier 9in., 2PK (EZ280189)
- SUNBELT Carabiner-Ironwizard S, Twistlock, SS 10" x5" x0.5" (A-B1ABKH219TL)
- SMC ANSI Aluminum Crossover Carabiner Triple Lock (NFPA20570x)
- ROCK EXOTICA RockD Auto-Lock Carabiner (35852)
- Vega Carabiners