Shop All Hex Keys
Vega
Hex Ball L-Key (Long), 9/64
Mfr # HB0964L
Zoro # G906451323
Sold in multiples of 12 for $9.60
$9.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length .80"
- Blade Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size 9/64"
- Tip Shape Hex & Hex Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | .80" |
Tip Size | 9/64" |
Details
Blade Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Item | L-Key |
Tip Shape | Hex & Hex Ball |
Description
Hex Ball L-Key (Long),9/64
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 7 1/4 in Wire Stripper Solid: 6 to 16 AWG, 8 to 16 AWG (1956-SS)
- TENG TOOLS 3/8" Drive 3/8" Drive Female: 1/4" Drive Male Adaptor (M380035-C)
- PROTO 6 Piece Metric Fold-Up Hex Key Set, J4973-TT (J4973-TT)
- KODIAK CUTTING TOOLS .394 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479408)
- VEGA TORx(R) L-Key (Short), 20 (LT20S)
- VEGA Hex and Hex Ball, T-Handle, 1/8 x 4 in (LTB1804)
- VEGA Hex L-Key (Short), 3/32 (H0664S)
- VEGA Hex and Hex Ball, T-Handle, 5 mm x 6 in (LTB0506)
- VEGA Hex T-Handle, 6 in x 3/16 (LTH3166)
- VEGA Hex T-Handle, 6 in x 5 mm (LTH0506)
- BETA Metric Plain Hex Male Key, 8 mm Tip Size, 10 in Long, 4 13/16 in Short (951)
- Vega Wrenches