Shop All Hex Keys
Vega
Hex Ball L-Key (Long), 8 mm
Mfr # HB080L
Zoro # G206451313
product price: $3.15
/ea
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 36mm
- Blade Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size 8mm
- Tip Shape Hex & Hex Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 36mm |
Tip Size | 8mm |
Details
Blade Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Item | L-Key |
Tip Shape | Hex & Hex Ball |
Description
Hex Ball L-Key (Long),8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Pink, Vinyl, PK100 (4518PG-200)
- WESTWARD Pin Punch, Bull, 7/16 in. (31MA18)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #52 (70152)
- OSG Chucking Reamer, 2.9160 in., 2 Fl, Carbide (257-2969)
- VEGA Hex L-Key (Short), 7/64 (H0764S)
- VEGA TORx(R) Tamper L-Key (Short), 27 (LTT27S)
- VEGA Hex L-Key (Short), 1/16 (H0464S)
- VEGA Hex L-Key (Long), 5/16 (H2064L)
- VEGA Hex L-Key (Long), 3/16 (H1264L)
- VEGA Hex L-Key (Short), 5/64 (H0564S)
- EKLIND Eklind Tool 269-54930 3Mm X 9 Inch T-Handle Hex Key W-Cushion G (269-54930)
- Vega Wrenches