Shop All Hex Keys
Vega
Hex Ball L-Key (Long), 5/32
Mfr # HB1064L
Zoro # G906451286
Sold in multiples of 11 for $10.89
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length .85"
- Blade Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size 5/32"
- Tip Shape Hex & Hex Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | .85" |
Tip Size | 5/32" |
Details
Blade Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Item | L-Key |
Tip Shape | Hex & Hex Ball |
Description
Hex Ball L-Key (Long),5/32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 2"-12 NS Hand Tap H6 6 Flt Plug (013967AS)
- PRIME-LINE Steel, Sash Balance Rivet Setting Tool Single Pack (H 3740)
- DEWALT 1-Piece 4" x 22" SDS Max Core Bit (DW5925)
- MALCO Flex Duct Cutter With Wire Cutter (FDC1)
- VEGA Hex and Hex Ball, T-Handle, 1/8 x 4 in (LTB1804)
- VEGA TORx(R) L-Key (Short), 6 (LT06S)
- VEGA Hex T-Handle, 6 in x 3/16 (LTH3166)
- VEGA Hex L-Key (Long), 7/64 (H0764L)
- VEGA Hex T-Handle, 4 in x 3/32 (LTH3324)
- VEGA Hex L-Key (Long), 1/4 (H1664L)
- SUBURBAN BOLT AND SUPPLY 9/64 LONG ARM HEX KEY UNBRAKO (A05400900LAU)
- Vega Hex Keys