Shop All Hex Keys
Vega
Hex Ball L-Key (Long), 5/16
Mfr # HB2064L
Zoro # G806451324
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1.25"
- Blade Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size 5/16"
- Tip Shape Hex & Hex Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 1.25" |
Tip Size | 5/16" |
Details
Blade Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Item | L-Key |
Tip Shape | Hex & Hex Ball |
Description
Hex Ball L-Key (Long),5/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 550S Series Top Chest, 10 Drawer, Dual Black, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-10DB)
- PROTO Magnetic Pick-Up Tool, 8-1/4" L (J2379XL)
- BLACK & DECKER 4V MAX* Lithium Rechargeable Screwdriver (BDCS20C)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Red, 27 in W x 18 in D x 35 in H (277XR)
- VEGA Hex T-Handle, 4 in x 3/32 (LTH3324)
- VEGA Hex and Hex Ball, T-Handle, 4 mm x 6 in (LTB0406)
- VEGA Hex Ball L-Key (Long), 1/16 (HB0464L)
- VEGA Hex L-Key (Long), 3/16 (H1264L)
- VEGA Hex L-Key (Long), 5/32 (H1064L)
- VEGA Hex and Hex Ball, T-Handle, 8 mm x 8 in (LTB0808)
- WESTWARD SAE Plain Hex Key, 1/8" Tip Size, 2 15/64 in Long, 1/8 in Short (54TU42)
- Vega Hex Keys