Shop All Hex Keys
Vega
Hex Ball L-Key (Long), 5 mm
Mfr # HB050L
Zoro # G306451367
product price: $1.39
/ea
Sold in multiples of 8 for $11.12
$11.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 28mm
- Blade Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size 5mm
- Tip Shape Hex & Hex Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 28mm |
Tip Size | 5mm |
Details
Blade Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Tip Shape | Hex & Hex Ball |
Item | L-Key |
Description
Hex Ball L-Key (Long),5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pool Trowel, BS, 14-5/8" Shank, 16x5" (CF742BPF)
- HYDRO HANDLE 2-1/4 Inch Electroplated Diamond Bit 8 mm Shank (HH214BIT)
- WIHA Slotted 6.5mm 5.0" (53320)
- DEWALT Right Angle Attachment, 1/4" Shank (DWAMRASETFT)
- VEGA Hex Ball L-Key (Long), 1/8 (HB0864L)
- VEGA Hex L-Key (Short) 1/8 (H0864S)
- VEGA TORx(R) Tamper L-Key (Short), 27 (LTT27S)
- VEGA Hex T-Handle, 6 in x 4 mm (LTH0406)
- VEGA Hex L-Key (Long), 3/8 (H2464L)
- VEGA Hex Ball L-Key (Long), 3/32 (HB0664L)
- EAZYPOWER Hex Key Power Bit, 1/16" (77230/B)
- Vega Wrenches