Shop All Hex Keys
Vega
Hex Ball L-Key (Long), 4 mm
Mfr # HB040L
Zoro # G606451296
product price: $0.99
/ea
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 24mm
- Blade Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size 4mm
- Tip Shape Hex & Hex Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 24mm |
Tip Size | 4mm |
Details
Blade Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Tip Shape | Hex & Hex Ball |
Item | L-Key |
Description
Hex Ball L-Key (Long),4mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap Fractional (5502915)
- CRAFTSMAN All Purpose 12-in Tin Snips (CMHT73992)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (J0583)
- HAIMER Shrink Chuck, 1/4 in. Hole Dia., CAT40 (40.840.1/4z.4)
- VEGA TORx(R) Tamper L-Key (Short), 9 (LTT09S)
- VEGA Hex and Hex Ball, T-Handle, 3/16 x 6 in (LTB3166)
- VEGA TORx(R) L-Key (Short), 20 (LT20S)
- VEGA Hex L-Key Set - inch (Long), 10 pieces (HL10A)
- VEGA Hex L-Key (Short), 1/4 (H1664S)
- VEGA Hex Ball L-Key (Long), 1.5 mm (HB015L)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 8 mm Tip Size (BLM8)
- Vega Wrenches