Shop All Hex Keys
Vega
Hex Ball L-Key (Long), 3/32
Mfr # HB0664L
Zoro # G906451279
Sold in multiples of 16 for $10.40
$10.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length .65"
- Blade Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size 3/32"
- Tip Shape Hex & Hex Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | .65" |
Tip Size | 3/32" |
Details
Blade Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Item | L-Key |
Tip Shape | Hex & Hex Ball |
Description
Hex Ball L-Key (Long),3/32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOL Pin Spanner Wrenches, MARTIN TOOLS (460)
- GARANT Reversible Ratchet, 3/8 inch Drive, 38 Teeth (635025 3/8)
- DEWALT Bi-Metal Hole Saws (DAH180066)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (8003000)
- VEGA Hex and Hex Ball, T-Handle, 3/32 x 4 in (LTB3324)
- VEGA Hex L-Key (Short), 5/32 (H1064S)
- VEGA Hex and Hex Ball, T-Handle, 3/16 x 6 in (LTB3166)
- VEGA TORx(R) Tamper L-Key (Short), 9 (LTT09S)
- VEGA Hex Ball L-Key (Long), 7/64 (HB0764L)
- VEGA Hex T-Handle, 4 in x 9/64 (LTH9644)
- BETA Metric Plain Hex Male Key, 6 mm Tip Size, 8 1/2 in Long, 4 in Short (951)
- Vega Hex Keys & Hex Key Sets