Shop All Hex Keys
Vega
Hex Ball L-Key (Long), 1/4
Mfr # HB1664L
Zoro # G606451241
product price: $1.79
/ea
Sold in multiples of 7 for $12.53
$12.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1.10"
- Blade Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size 1/4"
- Tip Shape Hex & Hex Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 1.10" |
Tip Size | 1/4" |
Details
Blade Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Item | L-Key |
Tip Shape | Hex & Hex Ball |
Description
Hex Ball L-Key (Long),1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52825)
- DRAIN KING Drain Cleaning Tool, Resin, 26" Size (DKMS)
- IRWIN Electricians, 9 Pc, Hole Saw Kit (3073003)
- WESTWARD 3/4 in Drive, 2-3/16" 6 pt SAE Socket, 6 Points (10E292)
- VEGA Hex T-Handle, 6 in x 7/32 (LTH7326)
- VEGA Hex and Hex Ball, T-Handle, 5/32 x 6 in (LTB5326)
- VEGA TORx(R) L-Key (Short), 40 (LT40S)
- VEGA Ball-End Hex Hex x 3 in 9 pieces Set (175BPMCS9)
- VEGA Hex L-Key (Long), 1/4 (H1664L)
- VEGA Hex L-Key (Short), 7/64 (H0764S)
- WERA Plain L Key, 3/8 in Tip Size, 8 in Long, 9 in Short (05022638001)
- Vega Hex Keys & Hex Key Sets