Shop All Hex Keys
Vega
Hex Ball L-Key (Long), 1/16
Mfr # HB0464L
Zoro # G606451357
product price: $0.54
/ea
Sold in multiples of 20 for $10.80
$10.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length .55"
- Blade Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size 1/16"
- Tip Shape Hex & Hex Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | .55" |
Tip Size | 1/16" |
Details
Blade Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Tip Shape | Hex & Hex Ball |
Item | L-Key |
Description
Hex Ball L-Key (Long),1/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 2-3/8" Carbide Grit Hole Saw (MHSG38)
- CRESCENT 4-1/2" Mini Dipped Handle Tongue and Groove Pliers (RT24CVS-05)
- WESTWARD 3/8 in Drive Impact Socket Bit 7/32 in, SAE (4LZA9)
- VEGA INDUSTRIES Quick Release Mag Bit Holder x 2 (150MH1QD)
- VEGA Hex L-Key (Long), 5/16 (H2064L)
- VEGA Hex Ball L-Key (Long), 9/64 (HB0964L)
- VEGA Hex L-Key (Short), 3/16 (H1264S)
- VEGA Hex L-Key (Short), 7/16 (H2864S)
- VEGA Hex T-Handle, 4 in x 3/32 (LTH3324)
- VEGA Hex L-Key (Long), 7/16 (H2864L)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 7/32" Tip Size (3711)
- Vega Wrenches