Shop All Screwdriver Bits
Vega
Hex Ball 7/64 Insert Bit x 1
Mfr # 125BP0764A
Zoro # G7863546
product price: $1.15
/ea
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125BP0764A
- Zoro # G7863546
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Hex Ball 7/64 Insert Bit x 1" |
Description
Hex Ball 7/64 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Weatherproof Hard Case Customizable Foam, 12683 (12683)
- 3M DBI-SALA Tether Ring, 1-11/64" W, 3-55/64" L, PK10 (1500029)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (313516)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #28 (C18081)
- VEGA Torx Tamper 10 Power Bit x 2-3/4 (170TT10A)
- VEGA Torq-Set 1/4 Insert Bit x 1-1/4" - 5/16 (232TS416I)
- VEGA Phillips 3 Power Bit x 3-1/2 (190P3A)
- VEGA Slotted 14-16 Insert Bit x 1-1/2" - 5/16 (238F14A)
- VEGA Impactech Hex 7/32 Insert Bit x 1 (P125H1464A)
- VEGA Mag Bit Holder W/ C-Ring x 10 (1250MH1CD2)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITSQ2215)
- Vega Screwdriver Bits