Shop All Screwdriver Bits
Vega
Hex Ball 7/32 Insert Bit x 1
Mfr # 125BP1464A
Zoro # G7863458
Sold in multiples of 10 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 125BP1464A
- Zoro # G7863458
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Hex Ball 7/32 Insert Bit x 1" |
Description
Hex Ball 7/32 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Punch and Chisel Set, 24 Pieces (61080)
- CAMPBELL HAUSFELD Blow Gun, Lever Safety (MP216700AV)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 53/64 (52453)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (80200D2B72360)
- VEGA Spanner 12 Insert Bit x 1 (125SP12A)
- VEGA Square 0 Power Bit x 2-3/4 (170R0A)
- VEGA Hex 7/64 Power Bit x 3-1/2 (190H0764A)
- VEGA Square 2 Power Bit x 2" Undersized, 2Pc (150R2CU)
- VEGA Phillips 00 Insert Bit x 1 (125P00A)
- VEGA Hex 5/32 Power Bit x 3-1/2 (190H1064A)
- VEGA Hex 6Mm Power Bit x 3-1/2 (190H060A)
- Vega Screwdrivers and Nutdrivers