Shop All Screwdriver Bits
Vega
Hex Ball 3/32 Insert Bit x 1
Mfr # 125BP0664A
Zoro # G7862776
Sold in multiples of 10 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 125BP0664A
- Zoro # G7862776
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Hex Ball 3/32 Insert Bit x 1" |
Description
Hex Ball 3/32 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynorbital Supreme R.O. Sander 6In (56894)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 5/32 (C89709)
- KLEIN TOOLS General Purpose Multi-Bit Offset Screwdriver 3/16 in Round (670-3)
- CURRENT TOOLS 1-7/32" Piece Maker SS Stainless Steel Knock-Out Punch (1540)
- VEGA Torx 30 Insert Bit x 1 (125T30A)
- VEGA Slotted 4-5 Insert Bit x 1-1/2" - 5/16 H (238F04A)
- VEGA Ball-End Hex, 1/16 in Bit x 1 in (125BP0464A)
- VEGA Square 1 Power Bit x 2" Extra Hard (150R1AX)
- VEGA Ball-End Hex, 4 mm Bit x 1 in (125BP040A)
- VEGA Torx Plus 15 Insert Bit x 1 (125IP15A)
- DIABLO Driver Bit Range Of Phillips Bits D, PK2 (DPH2R1P2)
- Vega Screwdriver Bits