Shop All Screwdriver Bits
Vega
Hex Ball 1/4 Insert Bit x 1
Mfr # 125BP1664A
Zoro # G7863582
product price: $1.15
/ea
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125BP1664A
- Zoro # G7863582
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Hex Ball 1/4 Insert Bit x 1" |
Description
Hex Ball 1/4 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" drive 12-point short socket 30MM (5430M)
- SOWA HIGH PERFORMANCE TAPS M14 x 1.5mm Yellow Ring HSSE-V3 Spiral Flute Taps (123665)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (40328)
- KRAFT TOOL Swedish Stainless Steel Midget Tro, 8"x3 (PL406)
- VEGA Adapter, 1/2 x 1/4 Hex Adapter x 2" Ball (150ADB12)
- VEGA Hts-3 Socket Bit x 1" - 1/4 Sq Dr (125HTS3SB)
- VEGA Phillips 1 Power Bit x 1" Tin (150P1A-TI)
- VEGA Torx 10 Socket Bit x 3/4" - 1/4 Sq Dr (120T10SB)
- VEGA Torx 60 Socket Bit x 1 1/2" - 1/2 Sq Dr (338T60SB)
- VEGA Impactech Hex 5/32 Insert Bit x 2 (P150H1064A)
- SUPERIOR STEEL Single End Slotted Screwdriver Bits - 1 Inch Long - 4mm Wide Slot, PK 10 (BS104-10PK)
- Vega Screwdriver Bits