Shop All Hex Keys
Vega
Hex and Hex Ball, T-Handle, 6 mm x 6 in
Mfr # LTB0606
Zoro # G106592239
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6"
- Blade Material S2 Modified Steel
- Finish Satin Chrome
- Tip Size 6mm
- Tip Shape Hex & Hex Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 6" |
Tip Size | 6mm |
Details
Blade Material | S2 Modified Steel |
Finish | Satin Chrome |
Item | T-Handle |
Tip Shape | Hex & Hex Ball |
Description
Hex and Hex Ball,T-Handle ,6mm x 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon, 11 Pockets (5709M)
- OSG Spiral Flute Tap, Plug 0 Flutes (1432005)
- PROTO 1/4 in Drive Impact Socket 5 mm Size, Standard Socket, black oxide (J6905M)
- WILTON I-Bar Clamp, Opening 48in., Throat Depth 1-13/16in., 6000 Lb., Dia. 5/8in., Max. Jaw Opening 48in. (21804)
- VEGA Hex Ball L-Key (Long), 5/64 (HB0564L)
- VEGA Hex and Hex Ball, T-Handle, 5 mm x 6 in (LTB0506)
- VEGA Hex L-Key (Long), 5/32 (H1064L)
- VEGA Hex L-Key (Long), 9/64 (H0964L)
- VEGA Hex Ball L-Key (Long), 1/8 (HB0864L)
- VEGA Hex Ball L-Key (Long), 8 mm (HB080L)
- TENG TOOLS TX/TPX20 Ball Point End T-Handle TX/TPX Torx Driver - 520020 (520020)
- Vega Hex Keys