Shop All Hex Keys
Vega
Hex and Hex Ball, T-Handle, 5/32 x 6 in
Mfr # LTB5326
Zoro # G806592249
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6"
- Blade Material S2 Modified Steel
- Finish Satin Chrome
- Tip Size 5/32"
- Tip Shape Hex & Hex Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 6" |
Tip Size | 5/32" |
Details
Blade Material | S2 Modified Steel |
Finish | Satin Chrome |
Item | T-Handle |
Tip Shape | Hex & Hex Ball |
Description
Hex and Hex Ball,T-Handle ,5/32 x 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Brass Ball Knob, 3/8-16", 1-3/8" dia. (BBK-044)
- ALLIED INTERNATIONAL Aviation Tin Snip, Right Cut (31652)
- LENOX Band Saw Blade, 7 ft. 5-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (1853443)
- LENOX Band Saw Blade Tension Meter (62126)
- VEGA TORx(R) PLUS Flag Driver, 7 (FDIP07S)
- VEGA Hex Ball L-Key (Long), 4 mm (HB040L)
- VEGA TORx(R) L-Key (Short), 40 (LT40S)
- VEGA Hex and Hex Ball, T-Handle, 8 mm x 8 in (LTB0808)
- VEGA Hex L-Key (Long), 5/64 (H0564L)
- VEGA Hex T-Handle, 4 in x 2.5 mm (LTH0254)
- VEGA Hex L-Key (Long), 9/64 (H0964L)
- Vega Hex Keys