Shop All Hex Keys
Vega
Hex and Hex Ball, T-Handle, 5/16 x 8 in
Mfr # LTB5168
Zoro # G206592238
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 8"
- Blade Material S2 Modified Steel
- Finish Satin Chrome
- Tip Size 5/16"
- Tip Shape Hex & Hex Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 8" |
Tip Size | 5/16" |
Details
Blade Material | S2 Modified Steel |
Finish | Satin Chrome |
Item | T-Handle |
Tip Shape | Hex & Hex Ball |
Description
Hex and Hex Ball,T-Handle ,5/16 x 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN & BUSHNELL 16 Oval Eye Handle (63403)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1140T)
- STEEL GRIP Steel Grip Tool Box, Steel, Red, 15 in W (2006962)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 13/16 Cut L (07579)
- VEGA Hex and Hex Ball, T-Handle, 1/8 x 4 in (LTB1804)
- VEGA Hex Ball L-Key (Long), 1/16 (HB0464L)
- VEGA Hex Ball L-Key (Long), 7/16 (HB2864L)
- VEGA Hex L-Key (Short), 3/32 (H0664S)
- VEGA Hex Tamper L-Key (Short), 7/32 (HT1464S)
- VEGA Hex L-Key (Short), 1/16 (H0464S)
- EKLIND SAE Plain Ball Hex Key, 5/64" Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (18205)
- Vega Hex Keys