Shop All Hex Keys
Vega
Hex and Hex Ball, T-Handle, 5 mm x 6 in
Mfr # LTB0506
Zoro # G506592228
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6"
- Blade Material S2 Modified Steel
- Finish Satin Chrome
- Tip Size 5mm
- Tip Shape Hex & Hex Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6" |
Tip Size | 5mm |
Details
Blade Material | S2 Modified Steel |
Finish | Satin Chrome |
Tip Shape | Hex & Hex Ball |
Item | T-Handle |
Description
Hex and Hex Ball,T-Handle ,5mm x 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4" Round Smooth File (DIC11592)
- GREAT NECK 18-In Butchers Saw (BUS18)
- AMPCO SAFETY TOOLS Cold Chisel, 9/16 In. x 12 In. (C-20)
- GREENLEE Quick Change Arbor, 1/4 Dia x 2 1/2 In L (645-011)
- VEGA Hex Ball L-Key (Long), 3/8 (HB2464L)
- VEGA Hex L-Key (Long), 2 mm (H020L)
- VEGA Hex L-Key (Short), 5/64 (H0564S)
- VEGA Hex Ball L-Key (Long), 8 mm (HB080L)
- VEGA Hex Ball L-Key (Long), 1.5 mm (HB015L)
- VEGA Hex and Hex Ball, T-Handle, 3 mm x 4 in (LTB0304)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 32 mm Tip Size, 320 mm Long, 125 mm Short (WH-32MM)
- Vega Wrenches