Shop All Hex Keys
Vega
Hex and Hex Ball, T-Handle, 3/32 x 4 in
Mfr # LTB3324
Zoro # G706592240
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4"
- Blade Material S2 Modified Steel
- Finish Satin Chrome
- Tip Size 3/32"
- Tip Shape Hex & Hex Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 4" |
Tip Size | 3/32" |
Details
Blade Material | S2 Modified Steel |
Finish | Satin Chrome |
Tip Shape | Hex & Hex Ball |
Item | T-Handle |
Description
Hex and Hex Ball,T-Handle ,3/32 x 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Technopolymer, VL.640/80 FP-A (VL.640 FP)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X30)
- METABO DDE 72 Vacuum Dust Extraction Adapter up to 2-3/4" (631343000)
- ZORO SELECT Vibration Isolator, 310 Lb Max, 3/8-16 (2NPG6)
- VEGA Hex L-Key (Short), 5/32 (H1064S)
- VEGA TORx(R) 10 L-Key (Short) (LT10S)
- VEGA Hex and Hex Ball, T-Handle, 3 mm x 4 in (LTB0304)
- VEGA Hex L-Key (Long), 5/16 (H2064L)
- VEGA Hex T-Handle, 4 in x 3/32 (LTH3324)
- VEGA TORx(R) T-Handle 30 x 8 in (LTX308)
- DYNAMIC Tools 8mm Loop Handle Hex Key, 9" Long (D043310)
- Vega Hex Keys