Shop All Hex Keys
Vega
Hex and Hex Ball, T-Handle, 3/16 x 6 in
Mfr # LTB3166
Zoro # G806592232
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6"
- Blade Material S2 Modified Steel
- Finish Satin Chrome
- Tip Size 3/16"
- Tip Shape Hex & Hex Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6" |
Tip Size | 3/16" |
Details
Blade Material | S2 Modified Steel |
Finish | Satin Chrome |
Item | T-Handle |
Tip Shape | Hex & Hex Ball |
Description
Hex and Hex Ball,T-Handle ,3/16 x 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Pvc Pipe Cable Saw (858)
- NOVA Jumbo Spur Center For 1 1/4" Spindles (9087)
- KIPP Indexing Plunger, Size: 4, D1= M20X1.5, D=12, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22412)
- MILWAUKEE TOOL 1 in. Concrete Vibrator Head (48-37-5010)
- VEGA Hex and Hex Ball, T-Handle, 1/4 x 6 in (LTB1406)
- VEGA Hex and Hex Ball, T-Handle, 1/8 x 4 in (LTB1804)
- VEGA Hex Adapter Pin 3 x 3/8 x 1/4 in (175ADP38)
- VEGA Hex Ball L-Key (Long), 1/8 (HB0864L)
- VEGA Hex T-Handle, 4 in x 9/64 (LTH9644)
- VEGA Hex L-Key (Short), 7/64 (H0764S)
- EKLIND HEX KEY THNDL 2MM 9""CUSH (54920)
- Vega Wrenches