Shop All Hex Keys
Vega
Hex and Hex Ball, T-Handle, 1/8 x 4 in
Mfr # LTB1804
Zoro # G606592227
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4"
- Blade Material S2 Modified Steel
- Finish Satin Chrome
- Tip Size 1/8"
- Tip Shape Hex & Hex Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 4" |
Tip Size | 1/8" |
Details
Blade Material | S2 Modified Steel |
Finish | Satin Chrome |
Item | T-Handle |
Tip Shape | Hex & Hex Ball |
Description
Hex and Hex Ball,T-Handle ,1/8 x 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 12 Pt Long Pattern Satin Combi Wre 1-5/8 (81818)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/4 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48548)
- SURTEK Round Bastard File 6" (120351)
- OSG End Mill, Cobalt, 1/2, 2 FL, dbl Sq End, CC (5221100)
- VEGA Hex Ball L-Key (Long), 1/8 (HB0864L)
- VEGA TORx(R) L-Key (Short), 6 (LT06S)
- VEGA Hex Tamper L-Key (Short), 3/32 (HT0664S)
- VEGA Hex L-Key (Long), 1/4 (H1664L)
- VEGA TORx(R) T-Handle 25 x 6 in (LTX256)
- VEGA TORx(R) L-Key (Short), 40 (LT40S)
- HOLO-KROME HOLO-KROME M4 X 25MM S/CAP STAINLESS 100/BOX (77064)
- Vega Hex Keys